This product may not be available in all locations.
Push Button, Illuminated, Transformer Unit, Lamp Socket, 120V to 6V *** Discontinued ***
Item #:
275400
Cat #:
CR104PXG22
UPC:
783166289839
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Transformer Unit, Lamp Socket, 120 Volt to 6 Volt *** Discontinued ***
Overview
Push Button, Illuminated, Transformer Unit, Lamp Socket, 120 Volt to 6 Volt *** Discontinued ***
Also known as: 783166289839, CR104PXG22
Specifications
Type: | Pilot Device, Light Socket, Transformer |
Volts DC: | 6 |
Size: | 30 mm |
Family / Style: | CR104 |
Volts AC: | 120 |
Type: | Pilot Device, Light Socket, Transformer |
Size: | 30 mm |
Volts AC: | 120 |
Volts DC: | 6 |
Family / Style: | CR104 |
Customer Reviews
No reviews for this product
(0)