CIRCUIT BREAKER POWERPACT M 300A TO 800A 2 POLE 600VAC 18KA I-LINE ADJUSTABLE TRIP 80% AC

Item #: 2754194

Cat #: MGA26800E102

UPC: 606486284844

to view pricing and more.

Overview

CIRCUIT BREAKER POWERPACT M 300A TO 800A 2 POLE 600VAC 18KA I-LINE ADJUSTABLE TRIP 80% AC

PowerPacT M-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT M-Frame circuit breakers have either a fixed long time electronic trip unit or an adjustable amperage version. This circuit breaker has the adjustable amperage option, allowing trip setting changes between 300A to 800A using a selector switch. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT M circuit breakers are available in 2 and 3-pole unit mount or I-Line construction. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT M, 300A to 800A, 2 pole, circuit breaker has an interrupting rating of 18kA at 600VAC. This circuit breaker has a continuous current rating of 80% with an AC phase connection. PowerPacT M circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 606486284844, MGA26800E102

Specifications

No Specifications Available