TWDLMDA20DRT

Item #: 275434

Cat #: TWDLMDA20DRT

UPC: 595862044250

to view pricing and more.
Documents & Guides
SQD TWDLMDA20DRT

Overview

SQD TWDLMDA20DRT
Also known as: 595862044250, TWDLMDA20DRT

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Circuits: 42
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Sockets: 1
Mounting: Surface
Circuits: 42
IP/NEMA Rating: NEMA 3R