IPC Portfolio On Machine Panel PC,With Button Area, Landscape, Glass Capacitive (GL), 21,5 Inch Width, FHD, Top Arm, Intel i5-7300U

Item #: 2754398

Cat #: 6300PA-KA0BAB21L-BCBCN-BAABA-AS-NNNNNNNN

UPC: 197734762219

to view pricing and more.
Documents & Guides
IPC Portfolio On Machine Panel PC,With Button Area, Landscape, Glass Capacitive (GL), 21,5 Inch Width, FHD, Top Arm, Intel i5-7300U, 8GB, 512GB M.2 SSD, No CFast, 1x Multist.(DB15) Optois., 1x DisplayPort, fTPM, Windows 10 IoT Enterprise LTSC 2021, OS Storage M.2, Side Handles, AB Brand, No Conformal Coat

Overview

IPC Portfolio On Machine Panel PC,With Button Area, Landscape, Glass Capacitive (GL), 21,5 Inch Width, FHD, Top Arm, Intel i5-7300U, 8GB, 512GB M.2 SSD, No CFast, 1x Multist.(DB15) Optois., 1x DisplayPort, fTPM, Windows 10 IoT Enterprise LTSC 2021, OS Storage M.2, Side Handles, AB Brand, No Conformal Coat

Our ASEM™ 6300PA-KA0 On-Machine Industrial PCs save time, space and installation cost. With a fanless design and wide temperature specs, these PCs are built to deliver years of reliable operation.

Also known as: 197734762219, 6300PA-KA0BAB21L-BCBCN-BAABA-AS-NNNNNNNN

Specifications

Type: Panel PC
Width: 21.500 in
Size: 8 GB
Type: Panel PC
Size: 8 GB
Width: 21.500 in