Alligator Clips and Outlet Tabs

Item #: 2754584

Cat #: 69360

UPC: 092644693601

to view pricing and more.
Documents & Guides
Alligator Clips and Outlet Tabs Come in a Convenient 5-Piece Accessory Pack and Connect to 3-Foot and 20-Foot Lead Adapters, Large Red and Black Alligator Clips Are 3-1/4-Foot With Steel Teeth to Connect to the Circuit, Red and Black Blade Prong and Ground Prong Provide More Options to Attach to a Circuit, Nickel Plated Steel Connection and Thermal Plastic Body, Blade Outlet Tabs and Ground Prong are Safety Rated: CAT II 300V, Double Insulated, Alligator clips are Safety Rated: CAT III 1000V, CAT IV 600V, Double Insulated, For Use With Klein Tools Cat. No. ET450 and Klein Tools 3-Foot (Cat. No. 69359) and the 20-Foot (Cat. No. 69358) Banana Jack Cables

Overview

Alligator Clips and Outlet Tabs Come in a Convenient 5-Piece Accessory Pack and Connect to 3-Foot and 20-Foot Lead Adapters, Large Red and Black Alligator Clips Are 3-1/4-Foot With Steel Teeth to Connect to the Circuit, Red and Black Blade Prong and Ground Prong Provide More Options to Attach to a Circuit, Nickel Plated Steel Connection and Thermal Plastic Body, Blade Outlet Tabs and Ground Prong are Safety Rated: CAT II 300V, Double Insulated, Alligator clips are Safety Rated: CAT III 1000V, CAT IV 600V, Double Insulated, For Use With Klein Tools Cat. No. ET450 and Klein Tools 3-Foot (Cat. No. 69359) and the 20-Foot (Cat. No. 69358) Banana Jack Cables

The Klein Tools alligator clips and outlet prong accessories are compatible with our 3-Foot and 20-Foot Banana Jack Cables. The alligator clips and outlet tabs connect with our 3-Foot and 20-Foot cables to provide different options to make an attachment to a circuit. They are part of a full line of Klein Tools meters and testers, designed by electricians for electricians.

Also known as: 092644693601, 69360

Features & Benefits

  • Alligator clips and outlet tabs come in a convenient 5-Piece accessory pack and connect to 3-Foot and 20-Foot lead adapters
  • Large red and black alligator clips are 3-1/4-Foot with steel teeth to connect to the circuit
  • Red and black blade prong and ground prong provide more options to attach to a circuit
  • Nickel plated steel connection and thermal plastic body
  • Blade Outlet Tabs and Ground Prong are safety rated: CAT II 300V, Double Insulated
  • Alligator clips are safety rated: CAT III 1000V, CAT IV 600V, Double Insulated
  • For use with Klein Tools Cat. No. ET450 and Klein Tools 3-Foot (Cat. No. 69359) and the 20-Foot (Cat. No. 69358) Banana Jack Cables

Specifications

Color: Red, Black
Color: Red, Black