Compression Lug, Copper, 2 Hole 1/2", Standard Barrel, 250 MCM

Item #: 275485
Cat #: YA292LN
UPC: 781810504222
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Yellow, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Yellow, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810504222, YA292LN

Specifications

Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Color: Yellow
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Mounting: 2-Hole
Color: Yellow
Allowable Gauge Range: 250
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)