MINI CIRCUIT BREAKER QO 15A 1 POLE 120VAC 10KA 6MA GRD FAULT A PIGTAIL PLUG IN MOUNT CONSU

Item #: 2754899

Cat #: QO115GFICP

UPC: 047569522314

to view pricing and more.

Overview

MINI CIRCUIT BREAKER QO 15A 1 POLE 120VAC 10KA 6MA GRD FAULT A PIGTAIL PLUG IN MOUNT CONSU

QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 1 pole QO circuit breaker is rated at 15A at 120VAC. This unit provides 10kA breaking capacity and plug in mounting. This product includes a 6mA ground fault A with pigtail. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555. This product is a consumer pack.

Also known as: 047569522314, QO115GFICP

Specifications

No Specifications Available