9.8A19/OMNI/220/LED/E12/50K

Item #: 2755215

Cat #: S21807

UPC: 045923218071

to view pricing and more.
Documents & Guides
9.8 Watt; A19 LED; 5000K; Candelabra Base; 220 deg. Beam Angle; 120 Volt

Overview

9.8 Watt; A19 LED; 5000K; Candelabra Base; 220 deg. Beam Angle; 120 Volt

Satco's S21807 9.8 watt A19 LED offers bRight energy efficient lighting for work space and general lighting applications. The frost bulb features a Candelabra base and 220 degree beam spread. With a temperature of 5000 kelvins, this lamp provides 25,000 hours of natural white light.

Also known as: 045923218071, S21807

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 800
Material: Plastic
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9.800
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Angle: 220°
Color Temperature: 5000 (Bright White)
Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 9.800
Dimmable: Yes
Angle: 220°
Volts AC: 120
Material: Plastic
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Candelabra Screw (E12)