
BUSS SMALL DIMENSION FUSE INDICATING
Item #: 27553
Cat #: GLD-5
UPC: 051712715669
to view pricing and more.
Documents & Guides
5A 125V 3AG - 1/4" x 1-1/4" Pin Indicating Fast Acting Fuse, Silver Plated Indicator Pin
Overview
5A 125V 3AG - 1/4" x 1-1/4" Pin Indicating Fast Acting Fuse, Silver Plated Indicator Pin
Also known as: 051712715669, GLD-5
Specifications
| Length: | 1 1/4 in |
| Amps: | 5 |
| Type: | Fuse, Pin-Indicating Type |
| Speed: | Non-Time Delay |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |
| Volts AC: | 125 |
| Interrupt Rating DC: | 1 kA |
| Length: | 1 1/4 in |
| Type: | Fuse, Pin-Indicating Type |
| Diameter: | 1/4 in |
| Volts AC: | 125 |
| Amps: | 5 |
| Speed: | Non-Time Delay |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 1 kA |