PAR30S LED Lamp, 27K

Item #: 2755510

Cat #: 8.5PAR30S/COR/927/F25/D/P/ULW/T20-6/1FB

UPC: 046677586300

to view pricing and more.
Documents & Guides
LED PAR30S Lamp, E26 Base (Medium Screw), PAR30 Bulb, 8.5 Watt, 120 Volts, 850 Lumens, 90 CRI, 2700K.

Overview

LED PAR30S Lamp, E26 Base (Medium Screw), PAR30 Bulb, 8.5 Watt, 120 Volts, 850 Lumens, 90 CRI, 2700K.

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Also known as: 046677586300, 8.5PAR30S/COR/927/F25/D/P/ULW/T20-6/1FB

Specifications

Lumens: 850
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Light Technology: LED
Lumens: 850
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Wattage: 8.500