LED 87200 48 Inch LED T8 High Efficiency 10.5W 3500K

Item #: 2755686

Cat #: 87200

UPC: 807154872008

to view pricing and more.
Documents & Guides
LED 87200 48 Inch LED T8 High Efficiency 10.5W 3500K Double Single Ended Type B Line Connect LED

Overview

LED 87200 48 Inch LED T8 High Efficiency 10.5W 3500K Double Single Ended Type B Line Connect LED
Also known as: 807154872008, 87200

Specifications

Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Wattage: 10.500
Light Technology: LED
Type: Ballast Bypass (Type B)
Shape: T8 (Tubular)
Wattage: 10.500
Type: Ballast Bypass (Type B)
Color Temperature: 3500 (Neutral White)
Light Technology: LED