11.5PAR38/LED/90'/AMBER

Item #: 2755896

Cat #: S29483

UPC: 045923294839

to view pricing and more.
Documents & Guides
11.5 Watt PAR38 LED; Amber; 90 Degree Beam Angle; Medium Base; 120 Volt

Overview

11.5 Watt PAR38 LED; Amber; 90 Degree Beam Angle; Medium Base; 120 Volt

Satco's S29483 11.5-watt LED PAR38 lamp delivers superior color and higher efficiency lighting than older PAR lamps. Designed for use indoors and out, in track, recessed and landscape-type fixtures, this popular lamp brings a new dimension to commercial and residential lighting. This dimmable lamp has an amber finish and delivers 15,000 hours of illumination.

Also known as: 045923294839, S29483

Features & Benefits

  • High efficiency lighting
  • Improved color
  • Superior design
  • Suitable for indoor and outdoor use
  • Enclosed fixture and wet location rated

Specifications

Color: Amber
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Wattage: 11.500
Light Technology: LED
Angle: 90°
Color: Amber
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Volts AC: 120
Wattage: 11.500
Angle: 90°