2 CIRC 40A OUTDOOR

Item #: 275612

Cat #: TL240RCU

UPC: 783164275483

Sign In or Register to view pricing and more.
Documents & Guides
Main lug load centers can be used as a home's main panel or sub panel depending upon your preferences. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TL240RCU features space for 2, 1" breakers, 40 A bus ampere rating, and an outdoor suitable enclosure.

Overview

Main lug load centers can be used as a home's main panel or sub panel depending upon your preferences. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TL240RCU features space for 2, 1" breakers, 40 A bus ampere rating, and an outdoor suitable enclosure.
Also known as: 783164275483, TL240RCU

Specifications

Poles: 2
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 40
Spaces: 2
Circuits: 4
IP/NEMA Rating: NEMA 3R
Poles: 2
Phase: 1
Amps: 40
Circuits: 4
Mounting: Surface
Volts AC: 120/240
Spaces: 2
IP/NEMA Rating: NEMA 3R