Compression Lug, Copper, 2 Hole 3/8", Standard Barrel, 2 AWG

Item #: 275616
Cat #: YA2CL2TC38
UPC: 781810018170
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 3/8 Inch Bolt Holes, 1 Inch Spacing, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 3/8 Inch Bolt Holes, 1 Inch Spacing, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810018170, YA2CL2TC38

Specifications

Color: Brown
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2
Color: Brown
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 2
Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)