Cable Tie, 5.6", Heat Stabilized Nylon, Black, 1000/PK

Item #: 27562

Cat #: PLT1.5I-M30

UPC: 074983549481

to view pricing and more.
Documents & Guides
Cable Tie, 5.6", Heat Stabilized Nylon, Intermediate Cross Section, Black, Pack of 1000

Overview

Cable Tie, 5.6", Heat Stabilized Nylon, Intermediate Cross Section, Black, Pack of 1000

Panduit PLT1.5I-M30 Locking Cable Ties are designed to satisfy the needs of high temperature applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Intermediate cross section, 5.6" (142mm) length. Made of Heat Stabilized Nylon 6.6, are black in color and come in packages of 1000.

Also known as: 074983549481, PLT1.5I-M30

Specifications

Width: 0.142 in
Color: Black
Diameter: 1.380 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.600 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Diameter: 1.380 in
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®
Color: Black
Weight Capacity: 40 lbs
Length: 5.600 in
Product Thickness: 0.045 in