Breaker, Molded Case, 200A, 3P, 600VAC, 18kAIC, Adjustable

Item #: 275641

Cat #: TFJ236200WL

UPC: 783164007770

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200A, 3P, 600VAC, 18kAIC, AdjustableBreaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 18 kAIC, Adjustable Trip Range, TFJ Type

Overview

Breaker, Molded Case, 200A, 3P, 600VAC, 18kAIC, AdjustableBreaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 18 kAIC, Adjustable Trip Range, TFJ Type
Also known as: 783164007770, TFJ236200WL

Specifications

Amps: 200
Poles: 3
Volts DC: 500
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Amps: 200
Volts DC: 500
Mounting: Bolt On
Poles: 3
Volts AC: 600
Interrupt Rating AC: 18 kA