Disconnect Switch, lever, 200A, 600VAC, 250VDC, QMR, 3P, 34kAIC

Item #: 275649

Cat #: THMS34

UPC: 783164011265

to view pricing and more.
Documents & Guides
Disconnect Switch, Lever, 3-Pole, 600 Volt AC, 200 Amp, QMR, Heavy Duty

Overview

Disconnect Switch, Lever, 3-Pole, 600 Volt AC, 200 Amp, QMR, Heavy Duty
Also known as: 783164011265, THMS34

Specifications

Type: Disconnect Switch, QMR
Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Type: Disconnect Switch, QMR
Mounting: Panel
Volts DC: 250
Amps: 200
Poles: 3
Volts AC: 600