This product may not be available in all locations.
3
more

Load Center, 125A, Main Lugs, 1PH, 10kA, 120/240VAC, 4/8 Circuit
Item #: 275655
Cat #: TL412RT1
UPC: 783164209686
to view pricing and more.
Documents & Guides
Load Center, 125 Amp, Main Lug, 4 Space, 8 Circuit, 1-Phase, 120/240 Volt AC, 10 kAIC, NEMA 3R Enclosure, Ground Kit, TGL1, Installed
Overview
Load Center, 125 Amp, Main Lug, 4 Space, 8 Circuit, 1-Phase, 120/240 Volt AC, 10 kAIC, NEMA 3R Enclosure, Ground Kit, TGL1, Installed
Also known as: 783164209686, TL412RT1
Specifications
| Amps: | 125 |
| Circuits: | 8 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 22 kA |
| Amps: | 125 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |
| Circuits: | 8 |
| Phase: | 1 |
| Type: | Main Lug |
| Interrupt Rating AC: | 22 kA |