This product may not be available in all locations.
5
more

Load Center, 200A, Main Lugs, 3PH, 65kA, 208Y/120VAC, 42 Circuit
Item #: 275660
Cat #: TL42420R
UPC: 783164190199
to view pricing and more.
Documents & Guides
Load Center, 200 Amp, Main Lug, 42 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 3R, Surface
Overview
Load Center, 200 Amp, Main Lug, 42 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 3R, Surface
Also known as: 783164190199, TL42420R
Specifications
| Amps: | 200 |
| Phase: | 3 |
| Mounting: | Surface |
| Circuits: | 42 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 65 kA |
| Volts AC: | 120/208Y |
| Amps: | 200 |
| Mounting: | Surface |
| Type: | Main Lug |
| Interrupt Rating AC: | 65 kA |
| Phase: | 3 |
| Circuits: | 42 |
| IP/NEMA Rating: | NEMA 3R |
| Volts AC: | 120/208Y |