This product may not be available in all locations.
5
more

Load Center, Convertible, 200A, 1PH, 120/240VAC, 65kAIC, 16 Space
Item #: 275669
Cat #: TLM1620CCU
UPC: 783164112382
to view pricing and more.
Documents & Guides
Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 16 Space, 32 Circuits, NEMA 1, Combo
Overview
Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 16 Space, 32 Circuits, NEMA 1, Combo
Also known as: 783164112382, TLM1620CCU
Specifications
| Amps: | 200 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 32 |
| Type: | Main Lug |
| Spaces: | 16 |
| Amps: | 200 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Mounting: | Flush, Surface |
| Phase: | 1 |
| Circuits: | 32 |
| Spaces: | 16 |