40A Level 2 Electric Vehicle Charging Station With Wi-Fi/My Leviton App, Plug-In

Item #: 2756894

Cat #: EV40P

UPC: 078477015582

Sign In or Register to view pricing and more.
Documents & Guides
EV Series Smart Home Level 2 Electric Vehicle Charging Station, 40A, 208/240 VAC, 9.6kW Output, J1772 Charge Connector, 25' Cord, Includes Mounting Bracket and Pre-attached 3ft long input cable with NEMA 14-50P Plug, Optional RFID Control, Wi-Fi Compatible (Wi-Fi Function 802.11 b/g/n

Overview

EV Series Smart Home Level 2 Electric Vehicle Charging Station, 40A, 208/240 VAC, 9.6kW Output, J1772 Charge Connector, 25' Cord, Includes Mounting Bracket and Pre-attached 3ft long input cable with NEMA 14-50P Plug, Optional RFID Control, Wi-Fi Compatible (Wi-Fi Function 802.11 b/g/n

Charge confidently at home with Leviton EV Series chargers — smart, reliable, and built to last. Control charging from anywhere with the My Leviton App over Wi‑Fi, and rely on a century-old brand with UL and Energy Star certified stations backed by 24/7 support. Designed for indoor or outdoor use with a weather-resistant NEMA 3R enclosure and freeze-resistant cable, installation is fast with a pre-attached input cable, included mounting hardware, and NEMA 14-50P compatibility. The SAE J1772 cable charges any EV (Tesla with Leviton NACS adapter), making it a flexible, safe, and easy choice for home charging.

Also known as: 078477015582, EV40P

Specifications

Amps: 40
Amps: 40