QOM2125VH1021

Item #: 275721
Cat #: QOM2125VH1021
UPC: 785901158189
Sign In or Register to view pricing and more.

Overview

SQD QOM2125VH1021
Also known as: 785901158189, QOM2125VH1021

Specifications

Poles: 2
Amps: 125
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Family / Style: QO
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Amps: 125
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)