QOM2200VH1021

Item #: 275724
Cat #: QOM2200VH1021
UPC: 785901031413
Sign In or Register to view pricing and more.

Overview

SQD QOM2200VH1021
Also known as: 785901031413, QOM2200VH1021

Specifications

Amps: 200
Poles: 2
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Amps: 200
Family / Style: QO
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)