Breaker, 125A, 240VAC, 2P, Load Lugs Only, Molded Case, 10 kAIC

Item #: 275731

Cat #: TQD22125X2

UPC: 783164135695

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 125 Amp, 240 Volt AC, 2-Pole, Load Lugs Only, Molded Case, 10 kAIC

Overview

Breaker, 125 Amp, 240 Volt AC, 2-Pole, Load Lugs Only, Molded Case, 10 kAIC
Also known as: 783164135695, TQD22125X2

Specifications

Mounting: Panel
Poles: 2
Amps: 125
Volts AC: 240
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 125
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240