FTCB20-25 - FLAT BRAID FTCB 20-25

Item #: 2757343

Cat #: 503540

UPC: 782856577836

to view pricing and more.
Documents & Guides
FTCB20-25 - FLAT BRAID FTCB 20-25

Overview

FTCB20-25 - FLAT BRAID FTCB 20-25

Flat tinned copper grounding braid supplied in coils for power distribution and earthing applications. Non-magnetic and tinned finish deters theft while offering reliable conductivity for grounding systems.

Also known as: 782856577836, 503540

Features & Benefits

  • Braids in coil are mainly used for power distribution or earthing applications
  • Non-magnetic material
  • Tinned finish provides a theft-deterrent appearance

Specifications

Material: Copper
Amps: 150
Length: 328 ft
Width: 0.730 in
Product Thickness: 0.070 in
Finish: Tinned
Material: Copper
Length: 328 ft
Product Thickness: 0.070 in
Amps: 150
Width: 0.730 in
Finish: Tinned