
Compression Lug, 1-Hole, Short Barrel, 1/0 Flex, 3/8" Stud Size, Heavy Duty
Item #: 275739
Cat #: YAV25L
UPC: 781810025642
to view pricing and more.
Compression Lug, 1-Hole, Short Barrel, 1/0 Flex, 3/8" Stud Size, Heavy Duty
Overview
Compression Lug, 1-Hole, Short Barrel, 1/0 Flex, 3/8" Stud Size, Heavy Duty
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810025642, YAV25L
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Volts AC: | 600 |
| Stud Size: | 3/8 in |
| Allowable Gauge Range: | 1/0 |
| Material: | Copper |
| Volts AC: | 600 |
| Allowable Gauge Range: | 1/0 |
| Mounting: | 1-Hole |
| Stud Size: | 3/8 in |