Relay, Plug-In, 8A, 24VDC Coil, LED, Test Button, Lock Down Door

Item #: 275761
Cat #: RXM4AB2BD
UPC: 785901758112
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug-In, 8 Amp, 24 Volt DC Coil, LED, Test Button, Lock Down Door, 14 Blade, 10 per Package

Overview

Relay, Plug-In, 8 Amp, 24 Volt DC Coil, LED, Test Button, Lock Down Door, 14 Blade, 10 per Package
Also known as: 785901758112, RXM4AB2BD

Specifications

Volts DC Control: 24
Base: 14-Blade
Type: Relay, Plug-In
Mounting: Socket
Poles: 4
Amps: 8
Standards: California Proposition 65
Volts DC Control: 24
Type: Relay, Plug-In
Poles: 4
Standards: California Proposition 65
Base: 14-Blade
Mounting: Socket
Amps: 8

Customer Reviews

No reviews for this product
(0)