Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lampholder, Medium Base, Single Circuit, 660W-250V, Features: Shoulder for Clamp Type Shade, (2) 6" 16AWG Black and White Leads - Free Ends Stripped 3/4", Material: Rubber, Black
Overview
Incandescent Lampholder, Medium Base, Single Circuit, 660W-250V, Features: Shoulder for Clamp Type Shade, (2) 6" 16AWG Black and White Leads - Free Ends Stripped 3/4", Material: Rubber, Black
Also known as: 078477117590, 124-D, dingleberry, rubber duckie, temp socket, PIN SOCKET, pigtail socket
Specifications
Base: | Medium Screw (E26) |
Wattage: | 660 |
Color: | Black |
Volts AC: | 250 |
Material: | Rubber |
Base: | Medium Screw (E26) |
Color: | Black |
Material: | Rubber |
Wattage: | 660 |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)