This product may not be available in all locations.
5
more

Load Center, Main Breaker, 125A, 120/240VAC, 1PH, 22kAIC, 12 Space
Item #: 275782
Cat #: TM1212RCU
UPC: 783164113075
to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 125 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 12 Space, 22 Circuits, NEMA 3R, Surface
Overview
Load Center, Main Breaker, 125 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 12 Space, 22 Circuits, NEMA 3R, Surface
Also known as: 783164113075, TM1212RCU
Specifications
| Type: | Main Breaker |
| Circuits: | 22 |
| Amps: | 125 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 22 kA |
| Type: | Main Breaker |
| Amps: | 125 |
| Phase: | 1 |
| IP/NEMA Rating: | NEMA 3R |
| Circuits: | 22 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 22 kA |