Breaker, Molded Case, 125A, 3P, 120/240VAC, 10kAIC, Line/Load Lugs

Item #: 275785

Cat #: TQD32125

UPC: 783164021288

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 125 Amp, 3-Pole, 120/240 Volt AC, 10 kAIC, Line/Load Lugs

Overview

Breaker, Molded Case, 125 Amp, 3-Pole, 120/240 Volt AC, 10 kAIC, Line/Load Lugs
Also known as: 783164021288, TQD32125

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts AC: 240
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 125
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240