Breaker, 40A, 120/240VAC, 250VDC, 3P, Molded Case, 10kAIC

Item #: 275797

Cat #: TEB132040WL

UPC: 783164068894

to view pricing and more.
Documents & Guides
Breaker, 40 Amp, 3-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 40 Amp, 3-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. INDUSTRIAL CIRCUIT BREAKER

Also known as: 783164068894, TEB132040WL

Specifications

Poles: 3
Volts AC: 120, 240
Type: Breaker; Molded Case, Breaker
Amps: 40
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Family / Style: E150
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 40
Mounting: Bolt On