This product may not be available in all locations.
2
more

POWER RELAY DPST-NO OPEN COVER TYPE SCREW TERMINAL 40A 24V DC 2 C/O
Item #: 2757992
Cat #: 199X-13
UPC: 606480276050
to view pricing and more.
Documents & Guides
POWER RELAY DPST-NO OPEN COVER TYPE SCREW TERMINAL 40A 24V DC 2 C/O
Overview
POWER RELAY DPST-NO OPEN COVER TYPE SCREW TERMINAL 40A 24V DC 2 C/O
The SE Relays 199 series, open type, heavy duty power relay offers high-capacity switching with high dielectric strength. High-power contacts rated of 40A resistive and 2hp at 120VAC to 600 VAC, input coil voltage 24VDC with DPDT silver alloy contact configuration. Riveted construction helps to increase the mechanical life of the relay.
Also known as: 606480276050, 199X-13
Specifications
No Specifications Available