200A 16CT 1P3W 120/240V 22K IC

Item #: 275804

Cat #: TM1620CCU

UPC: 783164112597

to view pricing and more.
Documents & Guides
PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM1620CCU features spaces for 16, 1" breakers, a 200 A main ampere rating, a copper bus, and a combination surface/flush enclosure.

Overview

PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM1620CCU features spaces for 16, 1" breakers, a 200 A main ampere rating, a copper bus, and a combination surface/flush enclosure.
Also known as: 783164112597, TM1620CCU

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Interrupt Rating AC: 22 kA
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 22 kA
Mounting: Flush, Surface
Phase: 1
Circuits: 32