SSR 1 CHANNEL 12A@24-280VAC ZC 4-32VDC

Item #: 2758295

Cat #: SSM1A112BD

UPC: 606480579489

to view pricing and more.

Overview

SSR 1 CHANNEL 12A@24-280VAC ZC 4-32VDC

This Harmony SSM solid state modular DIN rail single-phase relay is rated 12A, is controlled with a 4V to 32V DC input, has a rated load voltage of 24V to 280V AC with zero voltage switching, ideal for resistive loads. It also has a visual indicator showing the status of its input. Built-in heatsink for maximum performance and less spare parts to manage. It is also silent and reliable thanks to the absence of moving contacts. Its clear schematic on the side of the socket enables easier wiring and maintenance.

Also known as: 606480579489, SSM1A112BD

Specifications

No Specifications Available