This product may not be available in all locations.
4
more

Load Center, Main Breaker, 150A, 208Y/120VAC, 3P4W, 22kAIC, 24 Space
Item #: 275838
Cat #: TM24415C
UPC: 783164189988
to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 150 Amp, 208Y/120 Volt AC, 3-Pole, 4-Wire, 22 kAIC, 24 Space, 24 Circuits, NEMA 1
Overview
Load Center, Main Breaker, 150 Amp, 208Y/120 Volt AC, 3-Pole, 4-Wire, 22 kAIC, 24 Space, 24 Circuits, NEMA 1
Also known as: 783164189988, TM24415C
Specifications
| Type: | Main Breaker |
| Spaces: | 24 |
| Phase: | 3 |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 150 |
| Circuits: | 24 |
| IP/NEMA Rating: | NEMA 3R |
| Volts AC: | 120/208Y |
| Type: | Main Breaker |
| Phase: | 3 |
| Mounting: | Surface |
| Circuits: | 24 |
| Volts AC: | 120/208Y |
| Spaces: | 24 |
| Poles: | 3 |
| Amps: | 150 |
| IP/NEMA Rating: | NEMA 3R |