Breaker, Molded Case, SEL Frame, 30A Current Sensor, 2P, 480VAC

Item #: 275845

Cat #: SELA24AT0030

UPC: 783164227024

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, SEL Frame, 30 Amp Current Sensor, 2-Pole, 480 Volt AC, 65 kAIC, Requires Rating Plug, and Terminal Lugs

Overview

Breaker, Molded Case, SEL Frame, 30 Amp Current Sensor, 2-Pole, 480 Volt AC, 65 kAIC, Requires Rating Plug, and Terminal Lugs
Also known as: 783164227024, SELA24AT0030

Specifications

Volts AC: 480
Poles: 2
Amps: 30
Family / Style: Spectra
Interrupt Rating AC: 65 kA
Volts AC: 480
Amps: 30
Interrupt Rating AC: 65 kA
Poles: 2
Family / Style: Spectra