Breaker, 4P, Jumper Bar Assembly, 100A, Front Wiring

Item #: 275851

Cat #: QOU14100JBAF

UPC: 785901208242

to view pricing and more.
Documents & Guides
Breaker, 4-Pole, Jumper Bar Assembly, 100 Amp, Front Wiring, Base, Cover, and Screw

Overview

Breaker, 4-Pole, Jumper Bar Assembly, 100 Amp, Front Wiring, Base, Cover, and Screw
Also known as: 785901208242, QOU14100JBAF

Specifications

Amps: 100
Poles: 4
Mounting: Breaker
Standards: California Proposition 65
Family / Style: QOU
Amps: 100
Mounting: Breaker
Family / Style: QOU
Poles: 4
Standards: California Proposition 65