SD8650-64MB-9S-5A-LV-60HZ-ETH-RM

Item #: 2758515

Cat #: S8650B0C0H6E1A0A

UPC: 785901517634

Sign In or Register to view pricing and more.
SD8650-64MB-9S-5A-LV-60HZ-ETH-RM, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

SD8650-64MB-9S-5A-LV-60HZ-ETH-RM, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

The PowerLogic ION8650 series meters are ideal for energy, power quality metering and independent power producers. These meters offer a wide versatility of feature and total performance. The meter can be the solution for transmission or distribution network. The modular, flexible ION technology architecture enables a simple, building block approach for customizing each meter to any application. Enable for the user access to the analysis of energy, bill verification, cost allocation and more. And a number of power quality reporting. With 64 MB of memory to support data logs, alarms, RMS logging, historical logs, event logs, revenue logs, GPS synch and Time of Use. This switch has been tested and comply with multiple standards which include UL, CSA, NOM and CSA The ability to timestamp events to +/-1 ms utilizing time synchronization methods that include SNTP, IRIG-B, GPS ASCII (RS485) and network time set function. Providing 1024 samples per cycle with Voltage inputs of 57-277 VAC L-N / 100-480 VAC L-L; Current inputs of 1 A, 2 A, and 5 A. Wide control power range of 57-277 VAC or external power source: pigtail 65-120 VAC or 80-160 VDC. Onboard input output configuration include 2 pulse outputs plus up to 3 dry contact sensing inputs. Multiple communication ports include: RS232/RS485, RS485, Infrared (ANSI type II) and Ethernet 10/100 BASE-T. Mechanical dimensions are 178 mm in height, 178 mm in width and 237 mm in depth, for a product weight of 7 kg. Certified for compliance report (EN 50160 ed. 4), and power quality measurement (IEC 61000-4-30 Class S). Socket form factor, setting available in 9S/29S/36S Base wiring 3-Element, 4-Wire / 2 1/2-Element, 4-Wire. With integrated display. Operating environment of -40 to +85C; Humidity rating of 5% to 95%; Altitude up to 3000 m. You can find the following accessories for ION8650: some input/output expanders, A-base adaptors and communication cable.

Also known as: 785901517634, S8650B0C0H6E1A0A

Specifications

Standards: California Proposition 65
Standards: California Proposition 65