BUSS SMALL DIMENSION FUSE

Item #: 275860

Cat #: GDB-800MA

UPC: 051712431750

to view pricing and more.
Documents & Guides
Eaton GDB Series Fast-acting fuse 0.800A, 250 Vac or less, 32 Vdc (self certified), GDB-800MA

Overview

Eaton GDB Series Fast-acting fuse 0.800A, 250 Vac or less, 32 Vdc (self certified), GDB-800MA

Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712431750, GDB-800MA

Specifications

Speed: Fast Acting
Volts DC: 32
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.800
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.800
Volts DC: 32
Volts AC: 250