This product has been discontinued.

BUSS GMD-750MA UL Time Delay 5mm Gl
Item #: 275878
Cat #: GMD-750MA
UPC: 051712114356
to view pricing and more.
BUSS GMD-750MA UL Time Delay 5mm GlBUS GMD-750MA UL TIME DELAY 5
Overview
BUSS GMD-750MA UL Time Delay 5mm GlBUS GMD-750MA UL TIME DELAY 5
Also known as: 051712114356, GMD-750MA
Specifications
| Amps: | 0.750 |
| Speed: | Time Delay |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 0.750 |
| Type: | Fuse, Electronic |
| Speed: | Time Delay |
| Volts AC: | 250 |