
Fuse, 1250A Square Body, Flush End, 3, Type K Indicator, 690/700V
Item #: 275894
Cat #: 170M6566
UPC: 051712264617
Sign In or Register to view pricing and more.
Documents & Guides
1250 Amp Square Body Flush End Contact High Speed Fuse, Size 3, T-GKN/- Type K Indicator for Microswitch, 690V/700V (IEC/UL)
Overview
1250 Amp Square Body Flush End Contact High Speed Fuse, Size 3, T-GKN/- Type K Indicator for Microswitch, 690V/700V (IEC/UL)
Also known as: 051712264617, 170M6566
Specifications
| Mounting: | Flush |
| Type: | Square Body |
| Interrupt Rating DC: | 200 |
| Amps: | 1250 |
| Mounting: | Flush |
| Interrupt Rating DC: | 200 |
| Type: | Square Body |
| Amps: | 1250 |