BUSS 170M6809D FUSE 550A 690V aR DI

Item #: 275902

Cat #: 170M6809D

UPC: 051712335225

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M6809D FUSE 550A 690V

Overview

BUS 170M6809D FUSE 550A 690V
Also known as: 051712335225, 170M6809D

Specifications

Amps: 550
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 550
Interrupt Rating DC: 200
Type: Square Body, Square