PC Frames, 1800x600x600

Item #: 27593

Cat #: PFPC1866

UPC: 783510982102

to view pricing and more.
Frames, 1800x600x600mm, Lt Gray, Steel

Overview

Frames, 1800x600x600mm, Lt Gray, Steel

ProLine-PC Frames come in a broad range of sizes to accommodate your PC applications.

Also known as: 783510982102, PFPC1866

Features & Benefits

  • Similar construction as standard ProLine frame, with 12-gauge roll formed steel and welded corner
  • Accessory front opening welded into frame to separate into compartments along the vertical; accommodates optional accessories such as the keyboard compartment (sold separately)

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Finish: Powder Coated
Weight: 77 lb
Color: Light Gray
Finish: Powder Coated
IP/NEMA Rating: IP55
Weight: 77 lb