Fuse, 4 Amp Pin Indicating Type, Dual-Element, Time-Delay, 125V

Item #: 27594

Cat #: FNA-4

UPC: 051712713566

to view pricing and more.
Documents & Guides
4 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

4 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713566, FNA-4

Specifications

Amps: 4
Speed: Time Delay
Type: Fuse, Pin Indicating
Volts AC: 125
Interrupt Rating DC: 10 kA
Amps: 4
Type: Fuse, Pin Indicating
Interrupt Rating DC: 10 kA
Speed: Time Delay
Volts AC: 125