Sign In or Register to view pricing and more.
Documents & Guides
SmartLoop OTDR Enables Automated Testing and Analysis of Two Fibers In A Single Test, Eliminating The Need To Travel To The Far End Of The Connection To Perform Tests
Overview
SmartLoop OTDR Enables Automated Testing and Analysis of Two Fibers In A Single Test, Eliminating The Need To Travel To The Far End Of The Connection To Perform Tests
OptiFiber Pro Add on Kit - includes OptiFiber Pro Quad OTDR Module, (2) SC/LC Multimode Launch Cables—50 µm, (2) SC/LC Singlemode Launch Cable—9 µm, (2) OTDR source port interchangeable LC adapters, SC/SC Simplex Adaptor, LC/LC Simplex Adaptor, (2) Launch Fiber Hanging straps and magnets, Carry Case, Statement of Calibration and Getting Started Guide.See Photo
Also known as: 754082105268, OFP-Q-ADD
Specifications
| Type: | Continuity Tester, Multimeter |
| Type: | Continuity Tester, Multimeter |