MCSTL122SOLTUFFWG250CL

Item #: 275974
Cat #: MCSTL122SOLTUFFWG250CL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCSTL122SOLTUFFWG250CL

Overview

BX MCSTL122SOLTUFFWG250CL
Also known as: MCSTL122SOLTUFFWG250CL

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Color: Black/White
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Jacket: Steel
Material: Copper
Volts AC: 600
Package Type: Coil
Conductors: 2
Gauge: 12
Color: Black/White
Stranding: Solid

Customer Reviews

No reviews for this product
(0)