MC Cable, Aluminum Armor, 2/3 Stranded, with Ground

Item #: 275984

Cat #: MCAL2226STRWG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Armor, 2 AWG Stranded Copper, 3 Conductor, with 6 AWG Ground

Overview

MC Cable, Aluminum Armor, 2 AWG Stranded Copper, 3 Conductor, with 6 AWG Ground

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL2226STRWG

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Gauge: 2 AWG
Volts AC: 600
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Volts AC: 600
Material: Copper
Gauge: 2 AWG
Stranding: Stranded