MC, Aluminum Armor, 10/2 (BRN/GRY) w/Ground, Solid, 1000'

Item #: 275986

Cat #: MCAL102SOLBRNGRYWG1000RL

UPC:

to view pricing and more.
Documents & Guides
Metal Clad Cable, Aluminum Armor, 10 AWG, 2 Conductor (BRN/GRY) w/Ground, Solid, 1000 foot reel

Overview

Metal Clad Cable, Aluminum Armor, 10 AWG, 2 Conductor (BRN/GRY) w/Ground, Solid, 1000 foot reel

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: MCAL102SOLBRNGRYWG1000RL

Specifications

Gauge: 10 AWG
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Color: Brown/Gray
Volts AC: 600
Stranding: Solid
Package Type: Reel
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Volts AC: 600
Package Type: Reel
Conductors: 2
Material: Copper
Color: Brown/Gray
Stranding: Solid