TeSys Vario - emergency stop switch disconnector - 32 A - back of enclosure

Item #: 276007

Cat #: VCCF1

UPC: 389110449337

to view pricing and more.
TeSys Vario - emergency stop switch disconnector - 32 A - back of enclosure

Overview

TeSys Vario - emergency stop switch disconnector - 32 A - back of enclosure

VCCF1 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric. Rated 32A 690V, it is used for main and emergency stop switching in motor applications up to 11KW@400V AC-23. Composed of a V1 switch body, extension shaft, red padlockable handle, and a yellow 60x60mm front plate. For enclosure back mounting, with a 4 screw fixing handle, it ensures IP65 to the mounting. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach). Possible distance between back of enclosure and door 300-330mm. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Also known as: 389110449337, VCCF1

Specifications

Mounting: Panel
Poles: 3
IP/NEMA Rating: NEMA 1, NEMA 12
Phase: 1
Color: Red/Yellow
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 12
Color: Red/Yellow
Volts AC: 600
Poles: 3
Phase: 1
Amps: 20
Standards: California Proposition 65