Cable Tie, Light Heavy-Duty, 30.5" Long, UV Rated Nylon, Black, 50/PK

Item #: 27601

Cat #: PLT9LH-L0

UPC: 074983541874

to view pricing and more.
Cable Tie, Light-Heavy Cross Section, 30.5" Long, .300" Wide, .075" Thick, Straight Tip, Weather Resistant UV Rated Nylon, Black, Plenum Rated, 120lb Tensile Strength, 9" Max Bundle Diameter, 50/Pack

Overview

Cable Tie, Light-Heavy Cross Section, 30.5" Long, .300" Wide, .075" Thick, Straight Tip, Weather Resistant UV Rated Nylon, Black, Plenum Rated, 120lb Tensile Strength, 9" Max Bundle Diameter, 50/Pack
Also known as: 074983541874, PLT9LH-L0

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 30.500 ft
Size: Light-Heavy
Diameter Range: 9 in
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Black
Weight Capacity: 120 lbs
Length: 30.500 ft
Diameter Range: 9 in
Product Thickness: 0.075 in
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Family / Style: Pan-Ty®